Square D
20A DP Circ Breaker
Mfr # HOM220C
Zoro # G907904835
Sold in multiples of 2 for $62.98
$62.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Explore More Products
- SQUARE D Miniature Circuit Breaker, 20 A, 120/240V AC, 1 Pole, Plug In Mounting Style, QO Series QO120AFI
- SQUARE D Miniature Circuit Breaker, 30 A, 120V AC, 3 Pole, Plug In Mounting Style, QO Series QO330GFI
- SQUARE D Miniature Circuit Breaker, 15 A, 120/240V AC, 2 Pole, Plug In Mounting Style, HOM Series HOM215GFI
- SQUARE D Miniature Circuit-Breaker, 15 A, 120V AC, 1 Pole, Plug-In Mounting Style HOM115CAFIC
- SQUARE D Miniature Circuit Breaker, 15 A, 120V AC, 1 Pole, Bolt On Mounting Style, QOB Series QOB115EPD
- SQUARE D Miniature Circuit Breaker, 15 A, 120/240V AC, 1 Pole, Plug In Mounting Style, QOT Series QOT1515
- SQUARE D Molded Case Circuit Breaker, 125, 600VAC, 3 Pole, Unit Mount Lug Mounting Style HJL36125SA
- SQUARE D PowerPact Q - molded case circuit breake, 150 A, 240V AC, 2 Pole, Unit Mount Lug Mounting Style QJP22150TM
- SQUARE D Molded Case Circuit Breaker, 15 A, 525V AC, 2 Pole, I-Line Mounting Style, BDA Series BDA260151
- SIEMENS Miniature Circuit Breaker, 30 A, 120V AC, 1 Pole, Bolt On Mounting Style, BQ Series BQ1B030
- SIEMENS Siemens Energy 6943120 Q250 2 in. 50 amp Type BA Double Pole Circuit Breaker 6943120
- Square D Circuit Breakers