Square D
20A SP Circ Breaker
- Zoro #: G407904823
- Mfr #: HOM120C
Hover or click to zoom Tap to zoom
$14.93
Must order in multiples of 3
Subtotal: $44.79
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SQUARE D Miniature Circuit Breaker, 30, 277/480VAC, 3 Pole, Bolt-On Mounting Style, EGB Series EGB34030
- SQUARE D Circuit Breaker Enclosure, 125 A, Surface Mounting Style B125AWK
- SQUARE D Molded Case Circuit Breaker, 200 A, 600V AC, 3 Pole, I-Line Mounting Style, JG Series JGA36200
- SQUARE D 70A DP Circuit Breaker QO270CP
- SQUARE D Miniature Circuit Breaker, 15 A, 277/480V AC, 3 Pole, Bolt On Mounting Style, EDB Series EDB34015
- SQUARE D Miniature Circuit Breaker, 30 A, 120/240V AC, 3 Pole, Bolt On Mounting Style, QOB Series QOB330VH
- SQUARE D PowerPact J-Frame breaker, Micrologic 3., 250 A, 600V AC, 3 Pole, Unit Mount Lug Mounting Style JGM36250U31X
- SQUARE D Miniature Circuit Breaker, 125 A, 277/480V AC, 2 Pole, Bolt On Mounting Style, EDB Series EDB24125
- SQUARE D Molded Case Circuit Breaker, 80 A, 525V AC, 3 Pole, Unit Mount Mounting Style, BDL Series BDL36080LU
- SQUARE D Miniature Circuit Breaker, 60 A, 277/480V AC, 2 Pole, Bolt On Mounting Style, EDB Series EDB24060
- BLUE SEA SYSTEMS Blue Sea 5050 ST CLB Circuit Breaker Block - 6 Position 5050
- Square D Circuit Breakers