Square D

Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 240V AC, 3 Poles


$464.00
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Enclosure NEMA Rating No Enclosure
  • Auxiliary Contact Form No Auxiliary Contacts
  • HP @ 3 Phase - 240V 3 hp
  • Starter Type No Enclosure
  • Action Nonreversing
See all product information