SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

AC Magnetic Coil

SQUARE D| Zoro #: G0522751| Mfr #: 9998X23

$71.64 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Starter Size: 5For Use With: Timers and Contactors, 8501 RelaysContactor Type: NEMA
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0522751 Mfr #: 9998X23
Starter Size: 5For Use With: Timers and Contactors, 8501 Relays
Contactor Type: NEMAItem: Replacement Coil
Hz: 60Coil Volts: 24VAC
VA Rating: 148Country of Origin (subject to change): Mexico

Description

Replacement Coil, Contactor Type NEMA, Starter Size 5, Coil Volts 24VAC, For Use With Timers and Contactors, 8501 Relays, Hz 60, VA Rating 148

Reviews