KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

AC Magnetic Coil

SQUARE D| Zoro #: G0776151| Mfr #: 9998X62

$74.59 /ea

This item ships free. Details.Standard ground shipping.
Details:
Coil Volts: 480VAC
For Use With: Timers and Contactors, 8501 Relays
Contactor Type: NEMA
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0776151 Mfr #: 9998X62
Coil Volts: 480VACFor Use With: Timers and Contactors, 8501 Relays
Contactor Type: NEMAHz: 60
Starter Size: 5Item: Replacement Coil
VA Rating: 148Country of Origin (subject to change): Multiple

Description

AC Magnetic Coil, 480 Volts AC @ 60 Hertz, For Relays, Timers and Contactors, Used for 8501 Relays

Reviews