SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Actuator Assembly, Nitrile (Buna-N)

SQUARE D| Zoro #: G1754365| Mfr #: 9998PC269

$55.71 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage: Not ApplicableAmps: Not ApplicableItem: Actuator Assembly
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1754365 Mfr #: 9998PC269
Voltage: Not ApplicableAmps: Not Applicable
Item: Actuator AssemblyMaterial: Nitrile (Buna-N)
Hz: Not ApplicableTube Size: Not Applicable
Thread Size: 1/4"For Use With: Square D 9012GA, GD, GG, GK, GN Series Pressure Switches
Type: Nitrile (Buna-N) DiaphragmPhase: Not Applicable
Country of Origin (subject to change): Mexico

Description

Actuator Assembly, Voltage Not Applicable, Nitrile (Buna-N) Diaphragm, Amps Not Applicable, Not Applicable Hz, Not Applicable Phase, Nitrile (Buna-N), Thread Size 1/4 In., Tube Size Not Applicable, For Use With Square D 9012GA, GD, GG, GK, GN Series Pressure Switches

Reviews