Keep Out the Cold! 20% OFF We’re here to help! Call (855) 289-9676

DPST Alternator Open Liquid Level Switch Close on Rise 600VAC

SQUARE D | Zoro #: G0928715 | Mfr #: 9038AG1

$ 143.38 /ea

qty
This item ships free. Details. Standard ground shipping.
Sign up for Zmail and get 15% off your first order.
Sign Up Now

Specifications

Zoro #: G0928715 Mfr #: 9038AG1
Amps: 10A NEMA Rating: 1
Body Material: Steel Max. Voltage: 600
HP @ 1 Phase - 120V: 2 Overall Length: 11.80"
Float Travel: 1-1/4" Conduit Size: 4-1/2", 4-3/4"
Standards: UL, CSA Float Switch Contact Form: DPST
Switch Function: Close on Rise Voltage: 600VAC
Float Rod Angle: 90 Degrees Mounting: Open Tank
HP @ 1 Phase - 240V: 3 Item: Alternator Open Liquid Level Switch
Contact Form: DPST Electrical Connections: Screw Clamp
Height: 4.50" VA Rating: 460VAC
Width: 4.69" Operating Temp. Range: -22 Degrees to 220 Degrees F
Max. Current: 600A HP @ 3 Phase - 240V: 5
Country of Origin (subject to change): Mexico

Description

Here are some important details for Square D Alternator Open Liquid Level Switch. Body Material: Steel, Voltage: 600VAC, Float Switch Contact Form: DPST.

Reviews