Alternator Lqd Lvl Swch, Vrtcl Open Tank

SQUARE D| Zoro #: G2120982| Mfr #: 9038AW1

$467.37 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Voltage: 600
Max. Current: 600A
Amps: 10
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2120982 Mfr #: 9038AW1
Max. Voltage: 600Max. Current: 600A
Amps: 10Body Material: Aluminum
Height: 4.50"Width: 4.69"
Mounting: Open TankHP @ 1 Phase - 240V: 3
Float Dia.: 7.00"Float Length: 7.00"
HP @ 1 Phase - 120V: 2Float Rod Angle: 90 Degrees
Standards: UL, CSAElectrical Connections: Screw Clamp
Overall Length: 11.80"Float Position: Below
Switch Function: Close on RiseNEMA Rating: 4
Contact Form: DPSTConduit Size: 2-3/4"
Float Travel: 1-1/4"Operating Temp. Range: -22 Degrees to 220 Degrees F
HP @ 3 Phase - 240V: 5Float Material: Stainless Steel
Item: Alternator Open Liquid Level SwitchVA Rating: 460VAC
Country of Origin (subject to change): Mexico

Description

Alternator Open Liquid Level Switch, 10 Amps, Contact Form DPST, VA Rating 460VAC, Float Travel 1-1/4 In., NEMA Rating 4, Operating Temp. Range -22 Degrees to 220 Degrees F, Switch Function Close On Rise, Overall Length 11.80 In., Float Material Stainless Steel, Float Length 7.00 In., Float Dia. 7.00 In., Height 4.50 In., Width 4.69 In., Max. Current 600A, Max. Voltage 600, HP @ 1 Phase - 120V 2, HP @ 1 Phase - 240V 3, HP @ 3 Phase - 240V 5, Open Tank Mounting, Body Material Aluminum

Reviews