SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Alternatr Lqd Lvl Swch, Hrzntl, 2-1/2"MNPT

SQUARE D| Zoro #: G1572234| Mfr #: 9038CG31

$279.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Pressure: 50 PSIFloat Material: Stainless SteelIncludes: Rod and Float
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1572234 Mfr #: 9038CG31
Max. Pressure: 50 PSIFloat Material: Stainless Steel
Includes: Rod and FloatStem Material: Stainless Steel
Switch Function: Close on RiseHP @ 1 Phase - 120V: 2
Max. Current: 600AContact Form: DPST
Conduit Size: 8-1/2", 8-3/4"Operating Temp. Range: -22 Degrees to 220 Degrees F
Standards: UL, CSABody Material: Steel
Float Length: 7.00"Mounting: Side
Tank Connection Size: 2-1/2" MNPTHeight: 7.22"
Float Travel: 6-1/2"Stem Length: 4.00"
Item: Alternator Tank Liquid Level SwitchNEMA Rating: 1
Float Position: RightMax. Voltage: 600
Float Rod Angle: 90 DegreesWidth: 10.16"
Electrical Connections: Screw ClampHP @ 1 Phase - 240V: 3
Overall Length: 13.84"HP @ 3 Phase - 240V: 5
Float Dia.: 2.50"Country of Origin (subject to change): Mexico

Description

Alternator Tank Liquid Level Switch, Switch Function Close On Rise, Side Mounting, Float Position Right, Float Rod Angle 90 Degrees , Float Travel 6-1/2 In., Tank Connection Size 2-1/2 In. MNPT, NEMA Rating 1, Contact Form DPST, Operating Temp. Range -22 Degrees to 220 Degrees F, Max. Pressure 50 psi, Overall Length 13.84 In., Float Material Stainless Steel, Float Length 7.00 In., Float Dia. 2.50 In., Stem Material Stainless Steel, Stem Length 4.00 In., Height 7.22 In., Width 10.16 In.

Reviews