Altrntr Lqd Lvl Swch, 2-1/2" MNPT, 250F

SQUARE D| Zoro #: G1937634| Mfr #: 9038CG33Z20

$322.88 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 6.84"
Max. Current: 600A
HP @ 3 Phase - 240V: 5
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1937634 Mfr #: 9038CG33Z20
Width: 6.84"Max. Current: 600A
HP @ 3 Phase - 240V: 5Mounting: Side
Operating Temp. Range: 250 Degrees F MaxFloat Dia.: 2.50"
Electrical Connections: Screw ClampFeatures: Viton Packing for Media Temperature Up To 250 F
HP @ 1 Phase - 240V: 3Conduit Size: 8-1/2", 8-3/4"
HP @ 1 Phase - 120V: 2Contact Form: DPST
Max. Voltage: 600Includes: Viton Packing - Rod and Float
Stem Length: 4.00"Body Material: Steel
Float Position: RightMax. Pressure: 50 PSI
Stem Material: Stainless SteelNEMA Rating: 1
Switch Function: Close on RiseOverall Length: 17.81"
Item: Alternator Tank Liquid Level SwitchFloat Material: Stainless Steel
Float Rod Angle: 90 DegreesHeight: 5.94"
Tank Connection Size: 2-1/2" MNPTFloat Length: 7.00"
Float Travel: 6-1/2"Country of Origin (subject to change): Mexico

Description

Float Switch, Closed Tank, Length 6.84 In, Width 6.69 In, Height 7.25 In, Contact Type 2 Pole, Switch Function Close on Rise, NEMA 1, Amps 10, Voltage 600, Mounts Side, Float Material Stainless Steel, Float Position Right, Float Dia. 2.5 In In., Float Rod Angle 45 Degrees, Ambient Temp. Range -22 To 220 F, Max. Water Level Adjustment 7 3/4, Min. Water Level Adjustment 4, Conduit Size .5 In-.75 In In., Includes External Pointer, Name Plate, Rod and Float

Reviews