SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Altrntr Lqd Lvl Swch, 2-1/2"MNPT, ClsOnRse

SQUARE D| Zoro #: G2352506| Mfr #: 9038CG32

$320.32 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 10.16"Float Position: LeftElectrical Connections: Screw Clamp
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2352506 Mfr #: 9038CG32
Width: 10.16"Float Position: Left
Electrical Connections: Screw ClampItem: Alternator Tank Liquid Level Switch
Float Travel: 6-1/2"HP @ 3 Phase - 240V: 5
Overall Length: 13.84"Standards: UL, CSA
Stem Material: Stainless SteelFloat Dia.: 2.50"
NEMA Rating: 1Float Material: Stainless Steel
Height: 7.22"Body Material: Steel
Stem Length: 4.00"HP @ 1 Phase - 120V: 2
Switch Function: Close on RiseIncludes: Rod and Float
Operating Temp. Range: -22 Degrees to 220 Degrees FMax. Current: 600A
Float Rod Angle: 90 DegreesHP @ 1 Phase - 240V: 3
Max. Voltage: 600Mounting: Side
Contact Form: DPSTConduit Size: 8-1/2", 8-3/4"
Max. Pressure: 50 PSITank Connection Size: 2-1/2" MNPT
Float Length: 7.00"Country of Origin (subject to change): Mexico

Description

Alternator Tank Liquid Level Switch, Switch Function Close On Rise, Side Mounting, Float Position Left, Float Rod Angle 90 Degrees , Float Travel 6-1/2 In., Tank Connection Size 2-1/2 In. MNPT, NEMA Rating 1, Contact Form DPST, Operating Temp. Range -22 Degrees to 220 Degrees F, Max. Pressure 50 psi, Overall Length 13.84 In., Float Material Stainless Steel, Float Length 7.00 In., Float Dia. 2.50 In., Stem Material Stainless Steel, Stem Length 4.00 In., Height 7.22 In., Width 10.16 In.

Reviews