Altrntr Lqd Lvl Swch, 2-1/2"MNPT, ClsOnRse

SQUARE D| Zoro #: G1020162| Mfr #: 9038CG36

$299.81 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Pressure: 50 PSIFloat Material: Stainless SteelFloat Dia.: 2.50"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1020162 Mfr #: 9038CG36
Max. Pressure: 50 PSIFloat Material: Stainless Steel
Float Dia.: 2.50"Includes: Rod and Float
Stem Material: Stainless SteelSwitch Function: Close on Rise
Float Position: LeftHP @ 1 Phase - 120V: 2
Max. Current: 600AContact Form: DPST
Conduit Size: 8-1/2", 8-3/4"Operating Temp. Range: -22 Degrees to 220 Degrees F
Standards: UL, CSABody Material: Steel
Float Length: 7.00"Mounting: Side
Tank Connection Size: 2-1/2" MNPTHeight: 7.22"
Float Travel: 4-1/2"Stem Length: 4.00"
Item: Alternator Tank Liquid Level SwitchNEMA Rating: 1
Max. Voltage: 600Float Rod Angle: 90 Degrees
Width: 10.16"Electrical Connections: Screw Clamp
HP @ 1 Phase - 240V: 3Overall Length: 13.84"
HP @ 3 Phase - 240V: 5Country of Origin (subject to change): Mexico

Description

Alternator Tank Liquid Level Switch, Switch Function Close On Rise, Side Mounting, Float Position Left, Float Rod Angle 90 Degrees , Float Travel 4-1/2 In., Tank Connection Size 2-1/2 In. MNPT, NEMA Rating 1, Contact Form DPST, Operating Temp. Range -22 Degrees to 220 Degrees F, Max. Pressure 50 psi, Overall Length 13.84 In., Float Material Stainless Steel, Float Length 7.00 In., Float Dia. 2.50 In., Stem Material Stainless Steel, Stem Length 4.00 In., Height 7.22 In., Width 10.16 In.

Reviews