Altrntr Lqd Lvl Swch, 2-1/2"MNPT, ClsOnRse

SQUARE D| Zoro #: G1240163| Mfr #: 9038CW31

$708.80 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 6.84"
Max. Current: 600A
HP @ 3 Phase - 240V: 5
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1240163 Mfr #: 9038CW31
Width: 6.84"Max. Current: 600A
HP @ 3 Phase - 240V: 5Mounting: Side
Operating Temp. Range: -22 Degrees to 220 Degrees FFloat Dia.: 2.50"
Electrical Connections: Screw ClampHP @ 1 Phase - 240V: 3
Conduit Size: 2-3/4"HP @ 1 Phase - 120V: 2
Contact Form: DPSTMax. Voltage: 600
Includes: Rod and FloatStem Length: 4.00"
Body Material: AluminumFloat Position: Right
Max. Pressure: 50 PSIStem Material: Stainless Steel
NEMA Rating: 4Switch Function: Close on Rise
Overall Length: 17.81"Item: Alternator Tank Liquid Level Switch
Float Material: Stainless SteelFloat Rod Angle: 90 Degrees
Height: 5.94"Tank Connection Size: 2-1/2" MNPT
Float Length: 7.00"Float Travel: 6-1/2"
Country of Origin (subject to change): Mexico

Description

Float Switch, Closed Tank, Length 7.78 In, Width 7.22 In, Height 9.25 In, Contact Type 2 Pole, Switch Function Close on Rise, NEMA 4, Amps 10, Voltage 600, Mounts Side, Float Material Stainless Steel, Float Position Right, Float Dia. 2.5 In In., Float Rod Angle 90 Degrees, Ambient Temp. Range -22 To 220 F, Max. Water Level Adjustment 13, Min. Water Level Adjustment 6 1/2, Conduit Size .5 In-.75 In In., Includes External Pointer, Name Plate, Rod and Float

Reviews