Square D
DPST Alternator Liquid Level Switch Close on Rise 600VAC
Mfr # 9038DW8
Zoro # G1775733
Free Shipping & Returns
$1,170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 600VAC
- Max. Pressure 50 psi
- Max. Voltage 600 V
- Max. Current 600 A
- Overall Length 3.86 in
Explore More Products
- SQUARE D Float Switch Viton Seal Kit H 9998PC338
- SQUARE D DPST Open Liquid Level Switch Open On Rise 575VAC 9036DG2R
- SQUARE D SQUARE D 9036GG2R 115-575V-AC 32V-DC FLOAT SWITCH 9036GG2R
- SQUARE D DPST Open Liquid Level Switch Open On Rise 600VAC 9036DG2CR
- SQUARE D Wtrpump Switch 40-60 Psi FSG2J24CP
- SQUARE D DPST Alternator Tank Liquid Level Switch Close on Rise 9038CG32
- SQUARE D FLOAT ONLY, 316 SS 9049HF4
- SQUARE D DPST Open Liquid Level Switch Close on Rise 575VAC 9036DR31
- RULE NO Float Switch 12VAC to 24VAC to 32VAC, Length: 5" 37A-GRA
- BARNES Vertical Float Switch 115503BAX-GIS
- GEMS SENSORS 3/4" FNPT SPST NO Liquid Flow Switch 120-240 VAC/VDC 2 gpm FS-500, 175117
- Square D Level Switches