KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Altrntr Lqd Lvl Swch, Hrzntl, 2-1/2" MNPT

SQUARE D| Zoro #: G0964695| Mfr #: 9038CG34

$315.90 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 6.84"
Max. Current: 600A
HP @ 3 Phase - 240V: 5
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0964695 Mfr #: 9038CG34
Width: 6.84"Max. Current: 600A
HP @ 3 Phase - 240V: 5Mounting: Side
Operating Temp. Range: -22 Degrees to 220 Degrees FFloat Dia.: 2.50"
Electrical Connections: Screw ClampFeatures: Standard Action
HP @ 1 Phase - 240V: 3Conduit Size: 8-1/2", 8-3/4"
HP @ 1 Phase - 120V: 2Contact Form: DPST
Max. Voltage: 600Includes: Rod and Float
Stem Length: 4.00"Body Material: Steel
Float Position: LeftMax. Pressure: 50 PSI
Stem Material: Stainless SteelNEMA Rating: 1
Switch Function: Close on RiseOverall Length: 17.81"
Item: Alternator Tank Liquid Level SwitchFloat Material: Stainless Steel
Float Rod Angle: 90 DegreesHeight: 5.94"
Tank Connection Size: 2-1/2" MNPTFloat Length: 7.00"
Float Travel: 6-1/2"Country of Origin (subject to change): Mexico

Description

Float Switch, Closed Tank, Length 6.84 In, Width 6.69 In, Height 7.25 In, Contact Type 2 Pole, Switch Function Close on Rise, NEMA 1, Amps 10, Voltage 600, Mounts Side, Float Material Stainless Steel, Float Position Left, Float Dia. 2.5 In In., Float Rod Angle 45 Degrees, Ambient Temp. Range -22 To 220 F, Max. Water Level Adjustment 7 3/4, Min. Water Level Adjustment 4, Conduit Size .5 In-.75 In In., Includes External Pointer, Name Plate, Rod and Float

Reviews