KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Altrntr Lqd Lvl Swch, Hrzntl, -22to 220F

SQUARE D| Zoro #: G1145724| Mfr #: 9038CG33F3

$274.03 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 6.84"
Max. Current: 600A
HP @ 3 Phase - 240V: 5
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1145724 Mfr #: 9038CG33F3
Width: 6.84"Max. Current: 600A
HP @ 3 Phase - 240V: 5Mounting: Side
Float Length: 7.00"Operating Temp. Range: -22 Degrees to 220 Degrees F
Float Dia.: 2.50"Electrical Connections: Screw Clamp
Tank Connection Size: 2-1/2" MNPTHP @ 1 Phase - 240V: 3
Conduit Size: 8-1/2", 8-3/4"HP @ 1 Phase - 120V: 2
Contact Form: DPSTMax. Voltage: 600
Includes: Rod and Float - Omit BushingStem Length: 4.00"
Body Material: SteelFloat Position: Right
Max. Pressure: 50 PSIStem Material: Stainless Steel
NEMA Rating: 1Switch Function: Close on Rise
Overall Length: 17.81"Item: Alternator Tank Liquid Level Switch
Float Material: Stainless SteelFloat Rod Angle: 90 Degrees
Height: 5.94"Standards: UL, CSA
Float Travel: 6-1/2"Country of Origin (subject to change): Mexico

Description

Float Switch, Closed Tank, Length 6.84 In, Width 6.69 In, Height 7.25 In, Contact Type 2 Pole, Switch Function Close on Rise, NEMA 1, Amps 10, Voltage 600, Mounts Side, Float Material Stainless Steel, Float Position Right, Float Dia. 2.5 In In., Float Rod Angle 45 Degrees, Ambient Temp. Range -22 To 220 F, Max. Water Level Adjustment 7 3/4, Min. Water Level Adjustment 4, Conduit Size .5 In-.75 In In., Includes External Pointer, Name Plate, Rod and Float, 2.5 In. Cast Iron Bushing Not Included

Reviews