TAX DAY DEALS! 10% OFF $125+ // 15% OFF $175+ // 20% OFF $250ENTER CODE: TAXDAYDEALAPR. 17–19SEE EXCLUSIONS

Altrntr Lqd Lvl Swch, Vrtcl, 5-1/8", SS

SQUARE D| Zoro #: G0889612| Mfr #: 9038DR8

$869.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
HP @ 3 Phase - 240V: 5Float Travel: 8-3/4"Tank Connection Size: 5-1/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0889612 Mfr #: 9038DR8
HP @ 3 Phase - 240V: 5Float Travel: 8-3/4"
Tank Connection Size: 5-1/8"Overall Length: 3.86"
Contact Form: DPSTFloat Position: Below
Switch Function: Close on RiseFloat Rod Angle: 45 Degrees
Max. Voltage: 600HP @ 1 Phase - 240V: 3
Max. Pressure: 50 PSIMax. Current: 600A
HP @ 1 Phase - 120V: 2Electrical Connections: Screw Clamp
Operating Temp. Range: -22 Degrees to 220 Degrees FItem: Alternator Liquid Level Switch
Conduit Size: 1/2" to 3/4"NEMA Rating: 7, 9
Mounting: Vertical Open TankIncludes: Mechanical Alternator
Body Material: AluminumWidth: 5.75"
Height: 6.31"Country of Origin (subject to change): Mexico

Description

Alternator Liquid Level Switch, Switch Function Close On Rise, Vertical Open Tank Mounting, Float Travel 8-3/4 In., NEMA Rating 7, 9, Tank Connection Size 5-1/8 In., Max. Pressure 50 psi, Operating Temp. Range -22 Degrees to 220 Degrees F, Overall Length 3.86 In., Height 6.31 In., Width 5.75 In., Contact Form DPST, Max. Current 600A, Max. Voltage 600, HP @ 1 Phase - 120V 2, HP @ 1 Phase - 240V 3, HP @ 3 Phase - 240V 5, Body Material Aluminum, Float Position Below, Float Rod Angle 45 Degrees

Reviews