DEC. 6–7BUY A GIFT CERTIFICATE, SAVE ON THE REST OF YOUR ORDER! Enter Code: GIFTAGIFTSEE DETAILS

Auxiliary Contact

SQUARE D| Zoro #: G1154352| Mfr #: 9421NAX10

$77.65 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1154352 Mfr #: 9421NAX10
Description/Special Features: SPST, NOItem: Auxiliary Contact
For Use With: Class 9421 Type N Disconnect SwitchMax. Voltage: 600VAC
Country of Origin (subject to change): United Kingdom

Product Description

Auxiliary Contact, Disconnect Switch Size 30, 60 Amps, Position Inner, Panel Mount, Switch, SPST, NO

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.