Shop Alternate Products
This Product is Discontinued
Square D
Auxiliary Contact Kit, 10A, 1NC, 1NO (Discontinued)
Mfr # 9999TC11
Zoro # G1388021
Free Shipping & Returns
This Product is Discontinued
Key Features
- NEMA Size 0, 1
- Starter Size 0 and 1
- Number of NC Aux. Contacts 1
- Number of NO Aux. Contacts 1
- Amps 10