KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

2P High Interrupt Capacity Circuit Breaker 100A 120/240VAC

SQUARE D| Zoro #: G0791831| Mfr #: QOB2100VH

$321.20 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 1.50"
Series: QOB
AC Voltage Rating: 120/240VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0791831 Mfr #: QOB2100VH
Width: 1.50"Series: QOB
AC Voltage Rating: 120/240VACDC Voltage Rating: Not Rated
Length: 3.50"Circuit Breaker Type: High Interrupting Capacity
Amps: 100Terminal Connection: Lug
Max. Wire Size: 2/0 AWGNumber of Poles: 2
Item: Bolt On Circuit BreakerFrame Size: 100A/QO
For Use With: Square D NQOD PanelboardsDepth: 2.91"
Standards: UL listed, CSA certifiedMin. Wire Size: 4 AWG
Country of Origin (subject to change): Mexico

Description

Bolt On Circuit Breaker, 100 Amps, Number of Poles 2, Circuit Breaker Type High Interrupting Capacity, AC Voltage Rating 120/240VAC, DC Voltage Rating Not Rated, For Use With Square D NQOD Panelboards, Series QOB, Terminal Connection Lug, Max. AIR Rating 22 kA, Frame Size 100A/QO, Min. Wire Size 4 AWG, Max. Wire Size 2/0 AWG, Length 3.50 In., Width 1.50 In., Depth 2.91 In., Standards UL Listed, CSA Certified

Reviews