SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

2P Main Breaker Bolt On Circuit Breaker 100A 240VAC

SQUARE D| Zoro #: G0639807| Mfr #: QOM2100VH

$135.13 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Number of Poles: 2Max. Wire Size: 300 kcmilAC Voltage Rating: 240VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0639807 Mfr #: QOM2100VH
Number of Poles: 2Max. Wire Size: 300 kcmil
AC Voltage Rating: 240VACMounting: Bolt on
DC Voltage Rating: Not RatedWidth: 5.07"
For Use With: Square D 150 to 200 Amp Single Phase Convertible Load Centers (QOM2 Frame Size)Series: QOM
Frame Size: 100A/QODepth: 3.60"
Min. Wire Size: 4 AWGItem: Bolt On Circuit Breaker
Terminal Connection: LugMax. AIR Rating: 22 kA
Standards: UL listed, CSA certifiedAmps: 100
Circuit Breaker Type: Main BreakerLength: 5.60"
Country of Origin (subject to change): Mexico

Description

Bolt On Circuit Breaker, 100 Amps, Number of Poles 2, Circuit Breaker Type Main Breaker, AC Voltage Rating 240VAC, DC Voltage Rating Not Rated, For Use With Square D 150 to 200 Amp Single Phase Convertible Load Centers (QOM2 Frame Size), Series QOM, Terminal Connection Lug, Max. AIR Rating 22 kA, Frame Size 100A/QO, Min. Wire Size 4 AWG, Max. Wire Size 300 kcmil, Length 5.60 In., Width 5.07 In., Depth 3.60 In., Standards UL Listed, CSA Certified

Reviews