Square D
Miniature Circuit Breaker, 100 A, 120/240V AC, 3 Pole, Bolt On Mounting Style, QOB Series
Mfr # QOB31001021
Zoro # G7475124
Free Shipping & Returns
$534.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series QOB
- Number of Poles 3
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Shunt Trip
- Phase Three
Explore More Products
- SQUARE D Miniature Circuit Breaker, 50 A, 120/240V AC, 3 Pole, Bolt On Mounting Style, QOB Series QOB3501021
- SQUARE D Miniature Circuit Breaker, 80 A, 120/240V AC, 3 Pole, Bolt On Mounting Style, QOB Series QOB3801021
- SQUARE D Miniature Circuit Breaker, 70 A, 120/240V AC, 3 Pole, Bolt On Mounting Style, QOB Series QOB3701021
- SQUARE D Miniature Circuit-Breaker, 15 A, 120V AC, 1 Pole, Plug-In Mounting Style HOM115PCAFIC
- SQUARE D Miniature Circuit Breaker, 40 A, 120/240V AC, 2 Pole, Surface/DIN Rail Mounting Style, QOU Series QOU240
- SQUARE D Miniature Circuit Breaker, 20 A, 120/240V AC, 1 Pole, Bolt On Mounting Style, QOB Series QOB120HID
- SQUARE D Circuit breaker, PowerPact H, thermal ma, 150 A, 690V AC, 3 Pole, Unit Mount Lug Mounting Style HGL36150C
- SQUARE D Molded Case Circuit Breaker, 80 A, 525V AC, 3 Pole, Unit Mount Mounting Style, BDL Series BDL36080LU
- SQUARE D Miniature Circuit Breaker, 20, 277/480VAC, 2 Pole, Bolt-On Mounting Style, EGB Series EGB24020
- BLUE SEA SYSTEMS Blue Sea UL-489 Circuit Breaker - 15A Flat Rocker 7456
- SQUARE D 20A SP Tandem Breaker HOMT2020CP
- Square D Circuit Breakers