Square D
Miniature Circuit Breaker, 100 A, 120/240V AC, 3 Pole, Bolt On Mounting Style, QOB Series
Mfr # QOB3100VH
Zoro # G1611172
Free Shipping & Returns
$602.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series QOB
- Number of Poles 3
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type High Interrupting Capacity
- Phase Three
Explore More Products
- SQUARE D Miniature Circuit Breaker, 125 A, 120/240V AC, 3 Pole, Bolt On Mounting Style, QOB Series QOB3125VH
- SQUARE D Miniature Circuit Breaker, 60 A, 120/240V AC, 3 Pole, Bolt On Mounting Style, QOB Series QOB360VH
- SQUARE D Miniature Circuit Breaker, 40 A, 120/240V AC, 3 Pole, Bolt On Mounting Style, QOB Series QOB340VH
- SQUARE D Miniature Circuit Breaker, 15 A, 120/240V AC, 1 Pole, Plug In Mounting Style, HOM Series HOMT1515
- SQUARE D PowerPact J-Frame breaker, thermal-magne, 250 A, 600V AC, 3 Pole, Unit Mount Lug Mounting Style JJM36250
- SQUARE D Miniature Circuit Breaker, 15, 240VAC, 2 Pole, Plug-In Mounting Style, QO Series QO2015
- SQUARE D Molded Case Circuit Breaker, 300 A, 600V AC, 3 Pole, Lug In/Lug Out Mounting Style, MJ Series MJL36300
- SQUARE D Miniature Circuit-Breaker, 15 A, 120/240V AC, 2 Pole, Plug-In Mounting Style QO215C
- SQUARE D Molded Case Circuit Breaker, 50 A, 525V AC, 2 Pole, I-Line Mounting Style, BGA Series BGA24050Y1
- ABB B7-30-10-03, CTR, 3P, 9.6A, 48VAC, 1NO B7-30-10-03
- GE Miniature Circuit Breaker, 50 A, 120/240V AC, 2 Pole, Plug In Mounting Style, THQL Series THQL2150
- Square D Circuit Breakers