3P Standard Bolt On Circuit Breaker 10A 240VAC

SQUARE D| Zoro #: G1873164| Mfr #: QOB310

$239.28 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Length: 3.00"
Min. Wire Size: 14 AWG
Series: QOB
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1873164 Mfr #: QOB310
Length: 3.00"Min. Wire Size: 14 AWG
Series: QOBItem: Bolt On Circuit Breaker
AC Voltage Rating: 240VACWidth: 2.25"
Frame Size: 100A/QOTerminal Connection: Screw Clamp
Standards: UL listed, CSA certifiedMax. Wire Size: 8 AWG
For Use With: Square D NQOD PanelboardsCircuit Breaker Type: Standard
Depth: 2.91"Amps: 10
Number of Poles: 3DC Voltage Rating: 48VDC
Country of Origin (subject to change): Mexico

Description

Bolt On Circuit Breaker, 10 Amps, Number of Poles 3, Circuit Breaker Type Standard, AC Voltage Rating 240VAC, DC Voltage Rating 48VDC, For Use With Square D NQOD Panelboards, Series QOB, Terminal Connection Screw Clamp, Max. AIR Rating 10kA, Frame Size 100A/QO, Min. Wire Size 14 AWG, Max. Wire Size 8 AWG, Length 3.00 In., Width 2.25 In., Depth 2.91 In., Standards UL Listed, CSA Certified

Reviews