Shop Alternate Products
This Product is Discontinued
Square D
Miniature Circuit Breaker, 10 A, 120/240V AC, 3 Pole, Bolt On Mounting Style, QOB Series (Discontinued)
Mfr # QOB310SWN
Zoro # G0995766
Free Shipping & Returns
This Product is Discontinued
Key Features
- Series QOB
- Amps 10 A
- Number of Poles 3
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Switched Neutral