BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

2P Main Breaker Bolt On Circuit Breaker 125A 240VAC

SQUARE D| Zoro #: G1585622| Mfr #: QOM125VH

$133.96 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Number of Poles: 2Max. Wire Size: 2/0 AWGAC Voltage Rating: 240VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1585622 Mfr #: QOM125VH
Number of Poles: 2Max. Wire Size: 2/0 AWG
AC Voltage Rating: 240VACMounting: Bolt on
DC Voltage Rating: Not RatedWidth: 5.00"
For Use With: Square D 125 Amp Single Phase Convertible Load Centers (QOM1 Frame Size)Series: QOM
Frame Size: 100A/QODepth: 3.47"
Min. Wire Size: 12 AWGTerminal Connection: Lug
Max. AIR Rating: 22 kAStandards: UL listed, CSA certified
Amps: 125Item: Bolt On Circuit Breaker
Length: 5.09"Circuit Breaker Type: Main Breaker
Country of Origin (subject to change): Mexico

Description

Bolt On Circuit Breaker, 125 Amps, Number of Poles 2, Circuit Breaker Type Main Breaker, AC Voltage Rating 240VAC, DC Voltage Rating Not Rated, For Use With Square D 125 Amp Single Phase Convertible Load Centers (QOM1 Frame Size), Series QOM, Terminal Connection Lug, Max. AIR Rating 22 kA, Frame Size 100A/QO, Min. Wire Size 12 AWG, Max. Wire Size 2/0 AWG, Length 5.09 In., Width 5.00 In., Depth 3.47 In., Standards UL Listed, CSA Certified

Reviews