BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

2P Main Breaker Bolt On Circuit Breaker 125A 240VAC

SQUARE D| Zoro #: G2224336| Mfr #: QOM2125VH

$123.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Depth: 3.60"Max. AIR Rating: 22 kAAmps: 125
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2224336 Mfr #: QOM2125VH
Depth: 3.60"Max. AIR Rating: 22 kA
Amps: 125Min. Wire Size: 4 AWG
DC Voltage Rating: Not RatedItem: Bolt On Circuit Breaker
Mounting: Bolt onStandards: UL listed, CSA certified
Circuit Breaker Type: Main BreakerFrame Size: 100A/QO
Length: 5.60"For Use With: Square D 125 Amp Single Phase Convertible Load Centers (QOM2 Frame Size)
Width: 5.07"Number of Poles: 2
Terminal Connection: LugAC Voltage Rating: 240VAC
Series: QOMMax. Wire Size: 300 kcmil
Country of Origin (subject to change): Mexico

Description

Bolt On Circuit Breaker, 125 Amps, Number of Poles 2, Circuit Breaker Type Main Breaker, AC Voltage Rating 240VAC, DC Voltage Rating Not Rated, For Use With Square D 125 Amp Single Phase Convertible Load Centers (QOM2 Frame Size), Series QOM, Terminal Connection Lug, Max. AIR Rating 22 kA, Frame Size 100A/QO, Min. Wire Size 4 AWG, Max. Wire Size 300 kcmil, Length 5.60 In., Width 5.07 In., Depth 3.60 In., Standards UL Listed, CSA Certified

Reviews