HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

3P High Interrupt Capacity Circuit Breaker 150A 240VAC

SQUARE D| Zoro #: G2419444| Mfr #: QOB3150VH

$1455.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Length: 3.50"
Min. Wire Size: 4 AWG
Series: QOB
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2419444 Mfr #: QOB3150VH
Length: 3.50"Min. Wire Size: 4 AWG
Series: QOBItem: Bolt On Circuit Breaker
AC Voltage Rating: 240VACWidth: 2.25"
Frame Size: 100A/QOTerminal Connection: Lug
Standards: UL listed, CSA certifiedMax. Wire Size: 300 kcmil
For Use With: Square D NQOD PanelboardsCircuit Breaker Type: High Interrupting Capacity
Depth: 2.91"Amps: 150
Number of Poles: 3DC Voltage Rating: Not Rated
Country of Origin (subject to change): Mexico

Description

Bolt On Circuit Breaker, 150 Amps, Number of Poles 3, Circuit Breaker Type High Interrupting Capacity, AC Voltage Rating 240VAC, DC Voltage Rating Not Rated, For Use With Square D NQOD Panelboards, Series QOB, Terminal Connection Lug, Max. AIR Rating 22kA, Frame Size 100A/QO, Min. Wire Size 4 AWG, Max. Wire Size 300 kcmil, Length 3.50 In., Width 2.25 In., Depth 2.91 In., Standards UL Listed, CSA Certified

Reviews