SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1P Standard Bolt On Circuit Breaker 15A 277VAC

SQUARE D| Zoro #: G2345077| Mfr #: EDB14015

$120.59 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Number of Poles: 1Max. Wire Size: 6 AWGAC Voltage Rating: 277VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2345077 Mfr #: EDB14015
Number of Poles: 1Max. Wire Size: 6 AWG
AC Voltage Rating: 277VACMounting: Bolt on
DC Voltage Rating: Not RatedWidth: 1.00"
For Use With: Square D NF PanelboardsSeries: EDB
Frame Size: 70A/EDBDepth: 4.05"
Min. Wire Size: 14 AWG (Cu), 12 AWG (Al)Terminal Connection: Lug
Max. AIR Rating: 18 kAStandards: UL Listed, CSA Certified, CE, NOM 117 Certified
Amps: 15Item: Bolt On Circuit Breaker
Length: 5.70"Circuit Breaker Type: Standard
Country of Origin (subject to change): Mexico

Description

Bolt On Circuit Breaker, 15 Amps, Number of Poles 1, Circuit Breaker Type Standard, AC Voltage Rating 277VAC, DC Voltage Rating Not Rated, For Use With Square D NF Panelboards, Series EDB, Terminal Connection Lug, Max. AIR Rating 18 kA, Frame Size 70A/EDB, Min. Wire Size 14 AWG (Cu), 12 AWG (Al), Max. Wire Size 6 AWG, Length 5.70 In., Width 1.00 In., Depth 4.05 In., Standards UL Listed, CSA Certified, CE, NOM 117 Certified

Reviews