1P GFEP Bolt On Circuit Breaker 15A 277VAC

SQUARE D| Zoro #: G0343086| Mfr #: EDB14015EPD

$875.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0343086 Mfr #: EDB14015EPD
Item: Bolt On Circuit BreakerStandards: UL Listed, CSA Certified, CE
Series: EDBFrame Size: 70A/EDB
Max. AIR Rating: 18kADC Voltage Rating: Not Rated
Width: 0.98"AC Voltage Rating: 277VAC
Number of Poles: 1Max. Wire Size: 6 AWG
Length: 5.66"Min. Wire Size: 14 AWG
Depth: 4.05"Amps: 15
Circuit Breaker Type: Ground Fault Equipment ProtectionTerminal Connection: Lug
Country of Origin (subject to change): Mexico

Product Description

Bolt On Circuit Breaker, 15 Amps, Number of Poles 1, Circuit Breaker Type Ground Fault Equipment Protection, AC Voltage Rating 277VAC, DC Voltage Rating Not Rated, For Use With Square D NF Panelboards, Series EDB, Terminal Connection Lug, Max. AIR Rating 18kA, Frame Size 70A/EDB, Min. Wire Size 14 AWG, Max. Wire Size 6 AWG, Length 5.66 In., Width 0.98 In., Depth 4.05 In., Standards UL Listed, CSA Certified, CE

Product Reviews

Save 15%. Sign up for Z-mail.