DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

1P GFEP Bolt On Circuit Breaker 15A 120VAC

SQUARE D| Zoro #: G0893173| Mfr #: QOB115EPD

$345.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Length: 3.00"
Min. Wire Size: 8 AWG
Series: QOB
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0893173 Mfr #: QOB115EPD
Length: 3.00"Min. Wire Size: 8 AWG
Series: QOBItem: Bolt On Circuit Breaker
AC Voltage Rating: 120VACWidth: 0.75"
Frame Size: 100A/QOTerminal Connection: Screw Clamp
Standards: UL listed, CSA certifiedMax. Wire Size: 8 AWG
For Use With: Square D NQOD PanelboardsCircuit Breaker Type: Ground Fault Equipment Protection
Depth: 2.91"Amps: 15
Number of Poles: 1DC Voltage Rating: Not Rated
Country of Origin (subject to change): Mexico

Description

Bolt On Circuit Breaker, 15 Amps, Number of Poles 1, Circuit Breaker Type Ground Fault Equipment Protection, AC Voltage Rating 120VAC, DC Voltage Rating Not Rated, For Use With Square D NQOD Panelboards, Series QOB, Terminal Connection Screw Clamp, Max. AIR Rating 10kA, Frame Size 100A/QO, Min. Wire Size 8 AWG, Max. Wire Size 8 AWG, Length 3.00 In., Width 0.75 In., Depth 2.91 In., Standards UL Listed, CSA Certified

Reviews