2P Shunt Trip Bolt On Circuit Breaker 15A 240VAC

SQUARE D| Zoro #: G1913764| Mfr #: QOB2151021

$223.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Terminal Connection: Screw Clamp
Series: QOB
Number of Poles: 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1913764 Mfr #: QOB2151021
Terminal Connection: Screw ClampSeries: QOB
Number of Poles: 2Amps: 15
Circuit Breaker Type: Shunt TripWidth: 2.25"
Length: 3.00"Frame Size: 100A/QO
Depth: 2.91"Min. Wire Size: 14 AWG
For Use With: Square D NQOD PanelboardsMax. Wire Size: 8 AWG
DC Voltage Rating: 48VDCItem: Bolt On Circuit Breaker
AC Voltage Rating: 240VACStandards: UL listed, CSA certified
Country of Origin (subject to change): Multiple

Description

Bolt On Circuit Breaker, 15 Amps, Number of Poles 2, Circuit Breaker Type Shunt Trip, AC Voltage Rating 240VAC, DC Voltage Rating 48VDC, For Use With Square D NQOD Panelboards, Series QOB, Terminal Connection Screw Clamp, Max. AIR Rating 10kA, Frame Size 100A/QO, Min. Wire Size 14 AWG, Max. Wire Size 8 AWG, Length 3.00 In., Width 2.25 In., Depth 2.91 In., Standards UL Listed, CSA Certified

Reviews