SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

2P High Interrupt Capacity Circuit Breaker 15A 120/240VAC

SQUARE D| Zoro #: G0696507| Mfr #: QOB215VH

$137.59 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Number of Poles: 2Max. Wire Size: 8 AWGAC Voltage Rating: 120/240VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0696507 Mfr #: QOB215VH
Number of Poles: 2Max. Wire Size: 8 AWG
AC Voltage Rating: 120/240VACMounting: Bolt on
DC Voltage Rating: Not RatedWidth: 1.50"
For Use With: Square D NQOD PanelboardsSeries: QOB
Frame Size: 100A/QODepth: 2.91"
Min. Wire Size: 14 AWGTerminal Connection: Screw Clamp
Max. AIR Rating: 22 kAStandards: UL listed, CSA certified
Amps: 15Item: Bolt On Circuit Breaker
Length: 3.00"Circuit Breaker Type: High Interrupting Capacity
Country of Origin (subject to change): Mexico

Description

Bolt On Circuit Breaker, 15 Amps, Number of Poles 2, Circuit Breaker Type High Interrupting Capacity, AC Voltage Rating 120/240VAC, DC Voltage Rating Not Rated, For Use With Square D NQOD Panelboards, Series QOB, Terminal Connection Screw Clamp, Max. AIR Rating 22 kA, Frame Size 100A/QO, Min. Wire Size 14 AWG, Max. Wire Size 8 AWG, Length 3.00 In., Width 1.50 In., Depth 2.91 In., Standards UL Listed, CSA Certified

Reviews