Square D

Miniature Circuit Breaker, 15 A, 240V AC, 3 Pole, Bolt On Mounting Style, QOB Series


$286.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Series QOB
  • Number of Poles 3
  • AC Voltage Rating 240V AC
  • Circuit Breaker Type High Intensity Discharge
  • Phase Three
See all product information