SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

2P Main Breaker Bolt On Circuit Breaker 200A 240VAC

SQUARE D| Zoro #: G1528335| Mfr #: QOM2200VH

$78.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Number of Poles: 2Max. Wire Size: 300 kcmilAC Voltage Rating: 240VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1528335 Mfr #: QOM2200VH
Number of Poles: 2Max. Wire Size: 300 kcmil
AC Voltage Rating: 240VACMounting: Bolt on
DC Voltage Rating: Not RatedWidth: 5.07"
For Use With: Square D 200 to 225 Amp Single Phase Convertible Load Centers (QOM2 Frame Size)Series: QOM
Frame Size: 100A/QODepth: 3.60"
Min. Wire Size: 4 AWGTerminal Connection: Lug
Max. AIR Rating: 22 kAStandards: UL listed, CSA certified
Amps: 200Item: Bolt On Circuit Breaker
Length: 5.60"Circuit Breaker Type: Main Breaker
Country of Origin (subject to change): Mexico

Description

Bolt On Circuit Breaker, 200 Amps, Number of Poles 2, Circuit Breaker Type Main Breaker, AC Voltage Rating 240VAC, DC Voltage Rating Not Rated, For Use With Square D 200 to 225 Amp Single Phase Convertible Load Centers (QOM2 Frame Size), Series QOM, Terminal Connection Lug, Max. AIR Rating 22 kA, Frame Size 100A/QO, Min. Wire Size 4 AWG, Max. Wire Size 300 kcmil, Length 5.60 In., Width 5.07 In., Depth 3.60 In., Standards UL Listed, CSA Certified

Reviews