BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

1P Standard Bolt On Circuit Breaker 20A 120/240VAC

SQUARE D| Zoro #: G0555362| Mfr #: QOB120

$32.09 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Poles: 1Max. Wire Size: 8 AWGAC Voltage Rating: 120/240VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0555362 Mfr #: QOB120
Number of Poles: 1Max. Wire Size: 8 AWG
AC Voltage Rating: 120/240VACMounting: Bolt on
DC Voltage Rating: 48VDCWidth: 0.75"
For Use With: Square D NQOD PanelboardsSeries: QOB
Frame Size: 100A/QODepth: 2.91"
Min. Wire Size: 14 AWGTerminal Connection: Screw Clamp
Max. AIR Rating: 10 kAStandards: UL listed, CSA certified
Amps: 20Item: Bolt On Circuit Breaker
Length: 3.00"Circuit Breaker Type: Standard
Country of Origin (subject to change): United States

Description

Bolt On Circuit Breaker, 20 Amps, Number of Poles 1, Circuit Breaker Type Standard, AC Voltage Rating 120/240VAC, DC Voltage Rating 48VDC, For Use With Square D NQOD Panelboards, Series QOB, Terminal Connection Screw Clamp, Max. AIR Rating 10 kA, Frame Size 100A/QO, Min. Wire Size 14 AWG, Max. Wire Size 8 AWG, Length 3.00 In., Width 0.75 In., Depth 2.91 In., Standards UL Listed, CSA Certified

Reviews