HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

2P Standard Bolt On Circuit Breaker 20A 277/480VAC

SQUARE D| Zoro #: G1630151| Mfr #: EDB24020

$373.59 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Length: 5.66"
Min. Wire Size: 14 AWG (Cu), 12 AWG (Al)
Series: EDB
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1630151 Mfr #: EDB24020
Length: 5.66"Min. Wire Size: 14 AWG (Cu), 12 AWG (Al)
Series: EDBItem: Bolt On Circuit Breaker
AC Voltage Rating: 277/480VACWidth: 2.94"
Frame Size: 125A/EDBTerminal Connection: Lug
Standards: UL Listed, CSA Certified, NOM 117 CertifiedMax. Wire Size: 6 AWG
For Use With: Square D NF PanelboardsCircuit Breaker Type: Standard
Depth: 4.05"Amps: 20
Number of Poles: 2DC Voltage Rating: Not Rated
Country of Origin (subject to change): Mexico

Description

Bolt On Circuit Breaker, 20 Amps, Number of Poles 2, Circuit Breaker Type Standard, AC Voltage Rating 277/480VAC, DC Voltage Rating Not Rated, For Use With Square D NF Panelboards, Series EDB, Terminal Connection Lug, Max. AIR Rating 18 kA, Frame Size 125A/EDB, Min. Wire Size 14 AWG (Cu), 12 AWG (Al), Max. Wire Size 6 AWG, Length 5.66 In., Width 2.94 In., Depth 4.05 In., Standards UL Listed, CSA Certified, NOM 117 Certified

Reviews