Square D
Miniature Circuit Breaker, 20A, 277/480V AC, 2 Pole, Bolt On Mounting Style, EDB Series
Mfr # EDB24020SA
Zoro # G1548872
Free Shipping & Returns
$1,060.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series EDB
- Number of Poles 2
- AC Voltage Rating 277/480V AC
- Circuit Breaker Type Shunt Trip
- Phase 1
Explore More Products
- SQUARE D Miniature Circuit Breaker, 25A, 120/240V AC, 3 Pole, Bolt On Mounting Style, QOB Series QOB325
- SQUARE D Miniature Circuit Breaker, 40A, 120/240V AC, 1 Pole, Plug In Mounting Style, QO Series QO140HID
- SQUARE D Miniature Circuit Breaker, 20A, 120/240V AC, 1 Pole, Bolt On Mounting Style, QOB Series QOB120VH
- SQUARE D Miniature Circuit Breaker, 25A, 120/240V AC, 1 Pole, Surface/DIN Rail Mounting Style, QOU Series QOU125
- SQUARE D Miniature Circuit Breaker, 15A, 120/240V AC, 2 Pole, Plug In Mounting Style, QO Series QO215GFI
- SQUARE D Miniature Circuit Breaker, 50A, 120/240VAC, 3 Pole, Plug In Mounting Style, QO Series QO350SWN1021
- SQUARE D Miniature Circuit Breaker, 45A, 277V AC, 1 Pole, Bolt On Mounting Style, EDB Series EDB14045
- SQUARE D Miniature Circuit Breaker, 15A, 120/240V AC, 2 Pole, Plug In Mounting Style, QO Series QO215EPD
- SQUARE D Molded Case Circuit Breaker, 35A, 690V AC, 3 Pole, Unit Mount Mounting Style, BJL Series BJL36035LU
- SIEMENS Circuit Breaker, 1A, 400V AC, 2 Pole, DIN Rail Mounting Style, 5SY6 Series 5SY62017
- SQUARE D Molded Case Circuit Breaker, 20A, 525V AC, 2 Pole, Unit Mount Mounting Style, BDL Series BDL26020
- Square D Circuit Breakers