Save 20% on Multiple Categories We’re here to help! Call (855) 289-9676

2P GFCI Bolt On Circuit Breaker 20A 120/240VAC

SQUARE D | Zoro #: G0934631 | Mfr #: QOB220GFI

$ 378.85 /ea

qty
This item ships free. Details. Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Square D #QOB220GFI Specifications

Zoro #: G0934631 Mfr #: QOB220GFI
Circuit Breaker Type: Ground Fault Circuit Interrupter (Class A - 5mA) Series: QOB
Width: 1.50" Length: 3.00"
Max. AIR Rating: 10 kA Number of Poles: 2
AC Voltage Rating: 120/240VAC Terminal Connection: Screw Clamp
For Use With: Square D NQOD Panelboards Amps: 20
Frame Size: 100A/QO Item: Bolt On Circuit Breaker
Depth: 2.91" Max. Wire Size: 8 AWG
DC Voltage Rating: Not Rated Mounting: Bolt on
Standards: UL listed, CSA certified Min. Wire Size: 14 AWG
Country of Origin (subject to change): Mexico

Description

Bolt On Circuit Breaker, 20 Amps, Number of Poles 2, Circuit Breaker Type Ground Fault Circuit Interrupter, AC Voltage Rating 120/240VAC, DC Voltage Rating Not Rated, For Use With Square D NQOD Panelboards, Series QOB, Terminal Connection Screw Clamp, Max. AIR Rating 10 kA, Frame Size 100A/QO, Min. Wire Size 14 AWG, Max. Wire Size 8 AWG, Length 3.00 In., Width 1.50 In., Depth 2.91 In., Standards UL Listed, CSA Certified

Reviews