KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

2P Switched Neutral Bolt On Circuit Breaker 20A 120VAC

SQUARE D| Zoro #: G2360881| Mfr #: QOB220SWN

$96.40 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 2.25"
Series: QOB
AC Voltage Rating: 120VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2360881 Mfr #: QOB220SWN
Width: 2.25"Series: QOB
AC Voltage Rating: 120VACDC Voltage Rating: 48VDC
Length: 3.00"Circuit Breaker Type: Switched Neutral
Amps: 20Terminal Connection: Screw Clamp
Max. Wire Size: 8 AWGNumber of Poles: 2
Item: Bolt On Circuit BreakerFrame Size: 100A/QO
For Use With: Square D NQOD PanelboardsDepth: 2.91"
Standards: UL listed, CSA certifiedMin. Wire Size: 14 AWG
Country of Origin (subject to change): Mexico

Description

Bolt On Circuit Breaker, 20 Amps, Number of Poles 2, Circuit Breaker Type Switched Neutral, AC Voltage Rating 120VAC, DC Voltage Rating 48VDC, For Use With Square D NQOD Panelboards, Series QOB, Terminal Connection Screw Clamp, Max. AIR Rating 10kA, Frame Size 100A/QO, Min. Wire Size 14 AWG, Max. Wire Size 8 AWG, Length 3.00 In., Width 2.25 In., Depth 2.91 In., Standards UL Listed, CSA Certified

Reviews