3P High Interrupt Capacity Circuit Breaker 20A 240VAC

SQUARE D| Zoro #: G1954163| Mfr #: QOB320VH

$354.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Number of Poles: 3Max. Wire Size: 8 AWGAC Voltage Rating: 240VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1954163 Mfr #: QOB320VH
Number of Poles: 3Max. Wire Size: 8 AWG
AC Voltage Rating: 240VACMounting: Bolt on
DC Voltage Rating: Not RatedWidth: 2.25"
For Use With: Square D NQOD PanelboardsSeries: QOB
Frame Size: 100A/QODepth: 2.91"
Min. Wire Size: 14 AWGTerminal Connection: Screw Clamp
Max. AIR Rating: 22 kAStandards: UL listed, CSA certified
Amps: 20Item: Bolt On Circuit Breaker
Length: 3.00"Circuit Breaker Type: High Interrupting Capacity
Country of Origin (subject to change): Mexico

Description

Bolt On Circuit Breaker, 20 Amps, Number of Poles 3, Circuit Breaker Type High Interrupting Capacity, AC Voltage Rating 240VAC, DC Voltage Rating Not Rated, For Use With Square D NQOD Panelboards, Series QOB, Terminal Connection Screw Clamp, Max. AIR Rating 22 kA, Frame Size 100A/QO, Min. Wire Size 14 AWG, Max. Wire Size 8 AWG, Length 3.00 In., Width 2.25 In., Depth 2.91 In., Standards UL Listed, CSA Certified

Reviews