2P GFEP Bolt On Circuit Breaker 25A 120/240VAC

SQUARE D| Zoro #: G0665612| Mfr #: QOB225EPD

$588.13 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 1.50"
Series: QOB
AC Voltage Rating: 120/240VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0665612 Mfr #: QOB225EPD
Width: 1.50"Series: QOB
AC Voltage Rating: 120/240VACDC Voltage Rating: Not Rated
Length: 3.00"Circuit Breaker Type: Ground Fault Equipment Protection
Amps: 25Terminal Connection: Screw Clamp
Max. Wire Size: 8 AWGNumber of Poles: 2
Item: Bolt On Circuit BreakerFrame Size: 100A/QO
For Use With: Square D NQOD PanelboardsDepth: 2.91"
Standards: UL listed, CSA certifiedMin. Wire Size: 14 AWG
Country of Origin (subject to change): Multiple

Description

Bolt On Circuit Breaker, 25 Amps, Number of Poles 2, Circuit Breaker Type Ground Fault Equipment Protection, AC Voltage Rating 120/240VAC, DC Voltage Rating Not Rated, For Use With Square D NQOD Panelboards, Series QOB, Terminal Connection Screw Clamp, Max. AIR Rating 10 kA, Frame Size 100A/QO, Min. Wire Size 14 AWG, Max. Wire Size 8 AWG, Length 3.00 In., Width 1.50 In., Depth 2.91 In., Standards UL Listed, CSA Certified

Reviews