BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

3P Shunt Trip Bolt On Circuit Breaker 25A 277/480VAC

SQUARE D| Zoro #: G1809911| Mfr #: EDB34025SA

$1144.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Depth: 4.05"Max. AIR Rating: 18 kAAmps: 25
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1809911 Mfr #: EDB34025SA
Depth: 4.05"Max. AIR Rating: 18 kA
Amps: 25Min. Wire Size: 14 AWG
DC Voltage Rating: Not RatedItem: Bolt On Circuit Breaker
Mounting: Bolt onStandards: UL listed, CSA certified
Circuit Breaker Type: Shunt TripFrame Size: 125A/EDB
Length: 5.66"For Use With: Square D NF Panelboards
Width: 3.92"Number of Poles: 3
Terminal Connection: LugAC Voltage Rating: 277/480VAC
Series: EDBMax. Wire Size: 6 AWG
Country of Origin (subject to change): Mexico

Description

Bolt On Circuit Breaker, 25 Amps, Number of Poles 3, Circuit Breaker Type Shunt Trip, AC Voltage Rating 277/480VAC, DC Voltage Rating Not Rated, For Use With Square D NF Panelboards, Series EDB, Terminal Connection Lug, Max. AIR Rating 18 kA, Frame Size 125A/EDB, Min. Wire Size 14 AWG, Max. Wire Size 6 AWG, Length 5.66 In., Width 3.92 In., Depth 4.05 In., Standards UL Listed, CSA Certified

Reviews