SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1P GFCI Bolt On Circuit Breaker 30A 120VAC

SQUARE D| Zoro #: G1812526| Mfr #: QOB130GFI

$199.09 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Number of Poles: 1Max. Wire Size: 8 AWGAC Voltage Rating: 120VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1812526 Mfr #: QOB130GFI
Number of Poles: 1Max. Wire Size: 8 AWG
AC Voltage Rating: 120VACMounting: Bolt on
DC Voltage Rating: Not RatedWidth: 0.75"
For Use With: Square D NQOD PanelboardsSeries: QOB
Frame Size: 100A/QODepth: 2.91"
Min. Wire Size: 14 AWGTerminal Connection: Screw Clamp
Max. AIR Rating: 10 kAStandards: UL listed, CSA certified
Amps: 30Item: Bolt On Circuit Breaker
Length: 3.00"Circuit Breaker Type: Ground Fault Circuit Interrupter
Country of Origin (subject to change): Mexico

Description

Bolt On Circuit Breaker, 30 Amps, Number of Poles 1, Circuit Breaker Type Ground Fault Circuit Interrupter, AC Voltage Rating 120VAC, DC Voltage Rating Not Rated, For Use With Square D NQOD Panelboards, Series QOB, Terminal Connection Screw Clamp, Max. AIR Rating 10 kA, Frame Size 100A/QO, Min. Wire Size 14 AWG, Max. Wire Size 8 AWG, Length 3.00 In., Width 0.75 In., Depth 2.91 In., Standards UL Listed, CSA Certified

Reviews