2P High Interrupt Capacity Circuit Breaker 30A 120/240VAC

SQUARE D| Zoro #: G1820935| Mfr #: QOB230VH

$137.59 /ea

This item ships free. Details.Standard ground shipping.
Frame Size: 100A/QONumber of Poles: 2Standards: UL listed, CSA certified
Save 15%. Sign up for Z-mail.


Zoro #: G1820935 Mfr #: QOB230VH
Frame Size: 100A/QONumber of Poles: 2
Standards: UL listed, CSA certifiedTerminal Connection: Screw Clamp
Max. AIR Rating: 22 kASeries: QOB
Amps: 30Item: Bolt On Circuit Breaker
AC Voltage Rating: 120/240VACFor Use With: Square D NQOD Panelboards
Circuit Breaker Type: High Interrupting CapacityDC Voltage Rating: Not Rated
Max. Wire Size: 8 AWGDepth: 2.91"
Mounting: Bolt onLength: 3.00"
Min. Wire Size: 14 AWGWidth: 1.50"
Country of Origin (subject to change): Mexico


Bolt On Circuit Breaker, 30 Amps, Number of Poles 2, Circuit Breaker Type High Interrupting Capacity, AC Voltage Rating 120/240VAC, DC Voltage Rating Not Rated, For Use With Square D NQOD Panelboards, Series QOB, Terminal Connection Screw Clamp, Max. AIR Rating 22 kA, Frame Size 100A/QO, Min. Wire Size 14 AWG, Max. Wire Size 8 AWG, Length 3.00 In., Width 1.50 In., Depth 2.91 In., Standards UL Listed, CSA Certified