KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3P Switched Neutral Bolt On Circuit Breaker 30A 120/240VAC

SQUARE D| Zoro #: G0800895| Mfr #: QOB330SWN

$136.59 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 3.00"
Series: QOB
AC Voltage Rating: 120/240VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0800895 Mfr #: QOB330SWN
Width: 3.00"Series: QOB
AC Voltage Rating: 120/240VACDC Voltage Rating: 48VDC
Length: 3.00"Circuit Breaker Type: Switched Neutral
Amps: 30Terminal Connection: Screw Clamp
Max. Wire Size: 8 AWGNumber of Poles: 3
Item: Bolt On Circuit BreakerFrame Size: 100A/QO
For Use With: Square D NQOD PanelboardsDepth: 2.91"
Standards: UL listed, CSA certifiedMin. Wire Size: 14 AWG
Country of Origin (subject to change): Multiple

Description

Bolt On Circuit Breaker, 30 Amps, Number of Poles 3, Circuit Breaker Type Switched Neutral, AC Voltage Rating 120/240VAC, DC Voltage Rating 48VDC, For Use With Square D NQOD Panelboards, Series QOB, Terminal Connection Screw Clamp, Max. AIR Rating 10kA, Frame Size 100A/QO, Min. Wire Size 14 AWG, Max. Wire Size 8 AWG, Length 3.00 In., Width 3.00 In., Depth 2.91 In., Standards UL Listed, CSA Certified

Reviews