BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

1P Standard Bolt On Circuit Breaker 35A 277VAC

SQUARE D| Zoro #: G1818966| Mfr #: EDB14035

$120.59 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Amps: 35Mounting: Bolt onFor Use With: Square D NF Panelboards
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1818966 Mfr #: EDB14035
Amps: 35Mounting: Bolt on
For Use With: Square D NF PanelboardsMax. AIR Rating: 18 kA
AC Voltage Rating: 277VACStandards: UL Listed, CSA Certified, CE
Min. Wire Size: 14 AWGTerminal Connection: Lug
Item: Bolt On Circuit BreakerSeries: EDB
Length: 5.66"Max. Wire Size: 2/0 AWG
Frame Size: 70A/EDBWidth: 0.98"
Number of Poles: 1DC Voltage Rating: Not Rated
Depth: 4.05"Circuit Breaker Type: Standard
Country of Origin (subject to change): Mexico

Description

Bolt On Circuit Breaker, 35 Amps, Number of Poles 1, Circuit Breaker Type Standard, AC Voltage Rating 277VAC, DC Voltage Rating Not Rated, For Use With Square D NF Panelboards, Series EDB, Terminal Connection Lug, Max. AIR Rating 18 kA, Frame Size 70A/EDB, Min. Wire Size 14 AWG, Max. Wire Size 2/0 AWG, Length 5.66 In., Width 0.98 In., Depth 4.05 In., Standards UL Listed, CSA Certified, CE

Reviews