1P Shunt Trip Bolt On Circuit Breaker 40A 277VAC

SQUARE D| Zoro #: G2314663| Mfr #: EDB14040SA

$730.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 1.96"
Series: EDB
AC Voltage Rating: 277VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2314663 Mfr #: EDB14040SA
Width: 1.96"Series: EDB
AC Voltage Rating: 277VACDC Voltage Rating: Not Rated
Length: 5.66"Circuit Breaker Type: Shunt Trip
Amps: 40Terminal Connection: Lug
Max. Wire Size: 2/0 AWGNumber of Poles: 1
Item: Bolt On Circuit BreakerFrame Size: 70A/EDB
For Use With: Square D NF PanelboardsDepth: 4.05"
Standards: UL Listed, CSA Certified, CEMin. Wire Size: 14 AWG
Country of Origin (subject to change): Multiple

Description

Bolt On Circuit Breaker, 40 Amps, Number of Poles 1, Circuit Breaker Type Shunt Trip, AC Voltage Rating 277VAC, DC Voltage Rating Not Rated, For Use With Square D NF Panelboards, Series EDB, Terminal Connection Lug, Max. AIR Rating 18kA, Frame Size 70A/EDB, Min. Wire Size 14 AWG, Max. Wire Size 2/0 AWG, Length 5.66 In., Width 1.96 In., Depth 4.05 In., Standards UL Listed, CSA Certified, CE

Reviews