DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

1P Shunt Trip Bolt On Circuit Breaker 40A 120/240VAC

SQUARE D| Zoro #: G1093452| Mfr #: QOB1401021

$184.09 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Length: 3.00"
Min. Wire Size: 8 AWG
Series: QOB
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1093452 Mfr #: QOB1401021
Length: 3.00"Min. Wire Size: 8 AWG
Series: QOBItem: Bolt On Circuit Breaker
AC Voltage Rating: 120/240VACWidth: 1.50"
Frame Size: 100A/QOTerminal Connection: Lug
Standards: UL listed, CSA certifiedMax. Wire Size: 2 AWG
For Use With: Square D NQOD PanelboardsCircuit Breaker Type: Shunt Trip
Depth: 2.91"Amps: 40
Number of Poles: 1DC Voltage Rating: 48VDC
Country of Origin (subject to change): Multiple

Description

Bolt On Circuit Breaker, 40 Amps, Number of Poles 1, Circuit Breaker Type Shunt Trip, AC Voltage Rating 120/240VAC, DC Voltage Rating 48VDC, For Use With Square D NQOD Panelboards, Series QOB, Terminal Connection Lug, Max. AIR Rating 10kA, Frame Size 100A/QO, Min. Wire Size 8 AWG, Max. Wire Size 2 AWG, Length 3.00 In., Width 1.50 In., Depth 2.91 In., Standards UL Listed, CSA Certified

Reviews