KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

2P Standard Bolt On Circuit Breaker 40A 277/480VAC

SQUARE D| Zoro #: G2168101| Mfr #: EDB24040

$402.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 2.00"
Series: EDB
AC Voltage Rating: 277/480VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2168101 Mfr #: EDB24040
Width: 2.00"Series: EDB
AC Voltage Rating: 277/480VACDC Voltage Rating: 125VDC
Length: 5.70"Circuit Breaker Type: Standard
Amps: 40Terminal Connection: Lug
Max. Wire Size: 2/0 AWGNumber of Poles: 2
Item: Bolt On Circuit BreakerFrame Size: 125A/EDB
For Use With: Square D NF PanelboardsDepth: 4.05"
Standards: UL Listed, CSA Certified, NOM 117 CertifiedMin. Wire Size: 14 AWG (Cu), 12 AWG (Al)
Country of Origin (subject to change): Mexico

Description

Bolt On Circuit Breaker, 40 Amps, Number of Poles 2, Circuit Breaker Type Standard, AC Voltage Rating 277/480VAC, DC Voltage Rating 125VDC, For Use With Square D NF Panelboards, Series EDB, Terminal Connection Lug, Max. AIR Rating 18kA, Frame Size 125A/EDB, Min. Wire Size 14 AWG (Cu), 12 AWG (Al), Max. Wire Size 2/0 AWG, Length 5.70 In., Width 2.00 In., Depth 4.05 In., Standards UL Listed, CSA Certified, NOM 117 Certified

Reviews